Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2276154

MPN #: RM62516

Buyers Products 6 Ton Combination Hitch, 2-5/16" Ball - RM62516

Product Description
Buyers Products 6 Ton Combination Hitch features a patented design that combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. Ideal for contractors, tradesmen and haulers who tow a range of lighter duty loads. The hitch fits into a 2" receiver tube and has a ball size of 2-5/16" with a maximum gross trailer weight of 12,000 lbs.

Features
  • Handles multiple towing needs with its interchangeable design.
  • Easy to use latch and single-piece, drop-forged lower jaw.
  • Ideal for a wide range of lighter duty trucks up to 1 ton and a maximum gross towing weight of 12,000 lbs.
  • Durable, corrosion-resistant powder-coated finish.
  • One-piece design fits in any 2" receiver tube


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-6/7 in
Depth16-3/4 in
Height3-2/7 in
Weight21.1 lbs
Size6 Ton
Ball Size2-5/16"

Product Details

TypeCombination Hitch
ColorBlack
For Use WithTowing, Hauling, Rental Towing Vehicles
StyleRM6 Series
M.G.T.W.12,000 Lbs
FinishPowder Coat
MaterialForged Steel
Hitch Pin Hole5/8"
DescriptionCombination Hitch 2-5/16" Ball
Manufacturers Part NumberRM62516
M.V.I.2,400 Lbs
Ball MaterialCarbon Steel
BrandBuyers Products