Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 13,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.
Buyers Products 2-1/2" Receiver Anchor Shackle - 1804025
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Height | 2.5 in |
| Weight | 15.1 lbs |
| Working Load Limit | 13,000 lbs |
Product Details
| Style | Hitch Receiver |
| Type | 2.5 Inch Receiver Anchor Shackle |
| Material | Carbon Steel |
| Description | Receiver Anchor Shackle |
| Color | Black |
| Manufacturers Part Number | 1804025 |
| Brand | Buyers Products |
Related Products
Buyers Products 14 Foot Heavy Duty Ratchet Tie Downs are ideal for UTVs, motorcycles, lawn mowers, and more. With a working load limit of 1000 lb, these 1 in. wide polyester straps make it easy to lock down your load for years to come. The rubber through-handle ratchet provides a comfortable, slip-free grip for superior control over the tension of the strap. The vinyl-coated steel S hooks with keepers stay in place and help protect your cargo from scratches All metal components are white zinc-plated for corrosion resistance.
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 10,000 lbs. Tough Forged Slip Gook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 22" Chain Length
The 5/8" Bone-Style Locking Hitch Pin from Buyers Products helps protect your trailer or cargo rack from theft. The pin works in place of a standard hitch pin. Simply insert it into the receiver tube hole and lock it in place. The bone style features two 1 in. machined ends for easy gripping and added security. It features a corrosion-resistant chrome finish to fit a 2 in. receiver tube. The locking hitch pin works with an easy-to-grip key. The lock has a watertight cap to resist wear and corrosion. Features Helps protect your trailer and hitch from theft. Designed to resist corrosion and ...
Buyers Products Retractable 6 Foot Standard Duty Ratchet Tie Down is ideal for quickly and easily securing small equipment ATVs, dirt bikes, and more. The durable blue nylon strap is 1 in. wide and carries a working load limit of 500 lb. The soft padded handle provides a comfortable controlled grip while securing your cargo. Also, the ratchet mechanism gives you precise control over the tension of the strap and it automatically retracts for tangle-free storage when not in use. The S-hooks are vinyl coated steel and help protect your cargo and equipment from scratches and easily attach to ...
Buyers Products 7-Way Plastic Trailer Connector is a flat terminal slot, trailer-side connector. It attaches to an existing trailer wiring lead, and is commonly used to make a power connection between the vehicle and a utility or travel trailer. It features durable, nylon plastic construction. Features Provides a secure electrical connection between your vehicle and trailer. Durable nylon plastic construction. Built-in safety latch assures a secure connection.