
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1-1/8" ID X 2.76 Cush-A-Therm
The Cush-A-Therm Clamp is a fast easy way to provide a crushresistant airtight seal for chilled refrigeration or mechanical pipe lines that require continuous insulation. The rigid foam construction has an insulating tape inner lining which supports tube and absorbs vibration of operating pipe lines. The outer cover consists of a special rubbercoating which seals the cushion completely after installation in order to prevent condensation. It's strong closed-cell structure is ideal for liquid cooling lines to prevent condensation, save energy, and maintain the vapor barrier.
The Cush-A-Therm Clamp is a fast easy way to provide a crushresistant airtight seal for chilled refrigeration or mechanical pipe lines that require continuous insulation. The rigid foam construction has an insulating tape inner lining which supports tube and absorbs vibration of operating pipe lines. The outer cover consists of a special rubbercoating which seals the cushion completely after installation in order to prevent condensation. It's strong closed-cell structure is ideal for liquid cooling lines to prevent condensation, save energy, and maintain the vapor barrier.
- BRAND ZSI Inc
- MANUFACTURERS PART NUMBER TP-5SS
- LENGTH INCHES 3-7/16
- WIDTH INCHES 2-3/16"
- COLOR Black
- FITTING TYPE Cush-A-Therm
- PACKAGE QUANTITY 10
- SIZE 1-1/8
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
1-1/8" Id X 3.06 Cush-A-Therm - Pkg Qty 10
Item #: B365035
Not Yet Rated
Usually ships in 4 to 7 days
$110.00

1-1/8" Id X 2.76 Cush-A-Therm - Pkg Qty 10
$8.7
- Product Information
- Customer Review
- Product Q&A
- Accessories