x

Take 15% off your entire order!

Offer applied at checkout

1-1/8"-12 H4, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

1-1/8"-12 H4, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Bottoming
  • Taper, Plug, Bottoming Set
  • Taper

Bottoming

Price: $62.19

Save $3.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-1/8" - 12 H4, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

  • THREAD SIZE 1-1/8-12
  • THREADS PER INCH 12
  • CHAMFER Bottoming
  • TAP SIZE 1-1/8
  • NUMBER SIZE --
  • TYPE Hand Tap
  • BRAND Approved Vendor
  • METRIC SIZE --
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 5-750-0701
  • FRACTIONAL SIZE 1-1/8"
  • TPI 12
  • H LIMIT H4
  • OVERALL LENGTH INCHES 5-7/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/8"-12 H4, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

1-1/8"-12 H4, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant