Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2682897

MPN #: C63229

Cle-Line 0401 M8x1.25 D5 4-Flute Bright Taper Chamfer Hand Tap - Pkg Qty 3

Product Description
Taper chamfer hand tap. 7 - 10 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Known as a starter tap. Best used for tapping a through hole, but may also be used in a blind hole that has ample clearance at the bottom of the hole. Also, effective when tapping hardened steels. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.

PRICE
$52.26  Sold in packages of 3 / $17.42 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.7188 in
Thread SizeM8x1.25 in
SizeM8x1.25
Diameter0.315
Metric SizeM8

Product Details

TypeBottoming Hole
Number of Pieces1
Shank TypeStraight w/ Square
Series0401
Direction of RotationRight
For Use WithMaintenance
ChamferTaper
StyleStraight Flute Hand Tap
TPI1.25
IncludesM8x1.25 Taper
FinishBright Finish
MaterialHSS
Package TypeSnap Pack
Package Quantity3
Manufacturers Part NumberC63229
D LimitD5
Number of Flutes4
BrandCle-Line