Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB483977

MPN #: 98128500

1-1/2" x 20' Green PVC Water Suction Hose Assembly w/ Aluminum C Coupling x Plated Steel King Nipple

Product Description
Features:

  • Flexible and abrasion resistant
  • Smooth bore hose with rigid PVC helix
  • Temperature range is -10°F to 130°F
  • Coupled with C aluminum x steel nipple with Band-It® clamps
PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Weight11 lbs
Diameter1-1/2 in

Product Details

MaterialPVC, Aluminum, Steel
DescriptionHose W/Connections
ColorGreen
Connection StyleAlum C x E Cam & Groove
Manufacturers Part Number98128500
PSI70 psi
BrandApache Hose & Belting