Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484067

MPN #: 98128055

Apache 98128055 3" x 20' Green PVC Water Suction Hose Assembly w/M x F Aluminum Short Shank Fittings

Product Description
Features:
  • Flexible and abrasion resistant
  • Coupled with Male x Female aluminum short shanks with Band-It® clamps
  • Smooth bore hose with rigid PVC helix
  • Temperature range is -10°F to 130°F
PRICE
$209.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Weight27 lbs
Diameter3 in

Product Details

MaterialPVC, Aluminum
DescriptionHose W/Connections
ColorGreen
Connection StyleM x F Alum Short Shank
Manufacturers Part Number98128055
PSI50 psi
BrandApache Hose & Belting