- Secure cables to walls, ceilings, desks and floors
- Adhesive backing attaches to clean and dry metal, plastic, glass, paper and painted surfaces
- 100 mounts per case
Model # :WBB3203838
MPN #: CTM15N
1-1/2" x 1-1/2" Cable Tie Mounts, 120 Lbs, Natural, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 1-1/2 in |
| Tensile Strength | 120 |
Product Details
| Type | Mounting Cable Ties |
| Material | Nylon |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | CTM15N |