Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203859

MPN #: CTSL37

3" Security Loops, 7.5 Lbs, Natural, 5000/Pack

Product Description
Helps secure merchandise together.

Features:
  • Attach tags to hardware, glasses and luggage
  • No cable tie gun needed. Ends snap together easily by hand
  • Tamper evident
  • Fast, economical and permanent attachment
  • Lightweight and Tamper-proof


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Tensile Strength7.5

Product Details

TypeBasic / Standard
MaterialNylon
Package Quantity5000
ColorWhite
Manufacturers Part NumberCTSL37