Features:
- Angled Tip
- Rounded Edges
- Superior Locking Power
- Tough Nylon 6/6
Weights & Dimensions
| Length | 11 |
| Width | 3/16 in |
| Max Bundle Diameter | 2-3/4 in |
| Tensile Strength | 50 |
Product Details
| Type | Air Handling Cable Tie |
| Material | Nylon |
| Package Quantity | 100 |
| Color | Red |
| Manufacturers Part Number | DTP11 |
| Brand | L.H.Dottie |