1/16" Dia., 0.093" LOC, 2-1/2" OAL, 0.500" LBS, 3 Flute Carbide Ball Single End Mill, ALTIN
Write a Review
|
Questions & Answers (0)
Product Description
3 Flute Solid Carbide Micro Ball End Mills are ideal for profiling, slotting and plunging applications. They allow for high performance milling of small features and parts. The ball end tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. The extended neck style enables step down milling paths with higher feed rates. While Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Length of Cut | 0.093 in |
| Shank Diameter | 1/8" |
| Diameter | 1/16 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Series | EMG-B-Micro |
| Coating | ALTIN |
| Country of Origin | Made In USA |
| Material | Solid Carbide |
| Description | Miniature End Mill |
| Manufacturers Part Number | EMGN-.062-SF8-B-ALTIN |
| End Type | Ball |
| Number of Flutes | 3 |
| Ends | Single |
| Brand | Melin |
| Center Cutting | Yes |