1/8" Dia., 3/8" Shank, 3/8" LOC, 3-1/16" OAL, 2 Flute Solid Carbide Double End Mill, AlTiN, Flat - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
2 Flute Carbide Double End mills provide enhanced chip carrying capability and are ideal for slotting and pocketing applications. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy. Flat allows set screws in holder to tighten on the flats to prevent end mill from rotating.
PRICE
$484.75 Sold in packages of 5 / $96.95 ea
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/16 in |
| Length of Cut | 3/8 in |
| Shank Diameter | 3/8" |
| Diameter | 1/8 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Series | BMG |
| Coating | AlTiN |
| Country of Origin | Made In USA |
| Material | Solid Carbide |
| Manufacturers Part Number | BMG-1204-AlTiN |
| End Type | Square |
| Number of Flutes | 2 |
| Ends | Double |
| Brand | Melin |
| Center Cutting | Yes |