Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB780581

MPN #: B557178

Import 4 Flute HSS Sq Single End Mill 1/2" Dia 1/2" Shank 1-1/4" Flute 3-1/4" OAL

Product Description
Multi-Flute Single End Mills

Applications:
  • Profiling, slotting, production milling and finishing applications
  • Standard flute length for general all purpose milling
Materials:
  • A wide range of ferrous metals, including stainless steels and high temperature alloys
PRICE
$7.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Shank Diameter1/2"

Product Details

TypeRegular
FinishBright
MaterialHSS
Manufacturers Part NumberB557178
Number of Flutes4
Drill StyleSingle End Mill