Ball End Mills

Ball End Mills - Single End, 2-3 Flute
| Compare | Image | Center Cutting | Coating | Diameter | Length of Cut | Length | Shank Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Yes | - | 0.9375 in | 57.15 in | 4-1/2 in | 3/4" mm | Ships Same Day WBB2541926 | $99.00was $109.95 Save $10.95 (10%) |

2 Flute Centercutting Carbide Ball Double End Mills
Related Products
4 Flute Carbide End mills excel in peripheral milling and finishing. 4 Flute end mills provide a much finer finish and can be ran at faster rates. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy
Coarse Tooth Roughing End Mills are designed for high metal removal rates and are excellent for deep slotting and heavy side cuts. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials.
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. TiCN (Titanium Carbonitride) coating increases cutting surface hardness, making the tool highly resistant to abrasive wear, increase lubricity and prevents galling, used for very aggressive machining of stainless steel and non-ferrous ...
Multi-Flute Single End Mills Applications: Profiling, slotting, production milling and finishing applications Standard flute length for general all purpose milling Materials: A wide range of ferrous metals, including stainless steels and high temperature alloys
2 Flute Carbide Double End mills provide enhanced chip carrying capability and are ideal for slotting and pocketing applications. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy. Flat allows set screws in holder to tighten on the flats to prevent end mill from rotating.


