SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/16" Equal Barbed Y-Connector, White Nylon

Eldon James 1/16" Equal Barbed Y-Connector, White Nylon

Item #: WBB740927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 140

Price: $1.64

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/8" Equal Barbed Y-Connector, Natural Nylon

Eldon James 1/8" Equal Barbed Y-Connector, Natural Nylon

Eldon James 1/16" Equal Barbed Y-Connector, White Polypropylene

Eldon James 1/16" Equal Barbed Y-Connector, White Polypropylene

Eldon James 3/32" Equal Barbed Y-Connector, Natural Nylon

Eldon James 3/32" Equal Barbed Y-Connector, Natural Nylon

Eldon James 1/16" Equal Barbed Y-Connector, Natural Nylon

Eldon James 1/16" Equal Barbed Y-Connector, Natural Nylon

Eldon James 3/32" Equal Barbed Y-Connector, White Polypropylene

Eldon James 3/32" Equal Barbed Y-Connector, White Polypropylene

Eldon James 3/16" Cross Connector, White Polypropylene

Eldon James 3/16" Cross Connector, White Polypropylene

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, Natural Nylon

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, Natural Nylon

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, High Density Polyethylene

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, High Density Polyethylene

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/16" Equal Barbed Y-Connector, White Nylon

Features:
  • Same chemical and physical properties as Natural Nylon.
  • Fittings contain recycled runner material produced during virgin material, Natural Nylon production runs.
  • Fittings are manufactured to the same tolerances and quality standards as our Natural Nylon fittings.
  • Lot traceability certificates are not available for White Nylon.
  • Temperature Range -50°F to 275°F.
  • Pressure 150 psi at 70°F.

Weights & Dimensions

  • Hose Barb Size 1/16"
  • Size 2 1
  • Weight 0.001 lbs

Product Details

  • Type Equal Y-Fittings
  • Brand Eldon James
  • Description Equal Barbed Y- Connector
  • Material Nylon
  • Manufacturers Part Number Y0-1WN
  • Color Family White

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

140 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/16" Equal Barbed Y-Connector, White Nylon

Eldon James 1/16" Equal Barbed Y-Connector, White Nylon

Item #: WBB740927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant