- Fittings produced with 316L alloy perform well in high temperature, harsh physical environments.
- 316L molybdenum bearing stainless steel has excellent impact and chemical resistance.
- Less resistant than other types of stainless steel to highly oxidizing acids, such as nitric acid.
- Material has wide application in pharmaceutical and dairy processing and is used extensively in brewery, beverage and bioprocess industries.
Eldon James 5/16" Equal Barbed Y-Connector, 316L Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$83.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Hose Barb Size | 5/16" |
| Size 2 | 5 |
Product Details
| Type | Equal Y-Fittings |
| Material | 316L Stainless Steel |
| Description | Equal Barbed Y- Connector |
| Color | Metallic |
| Manufacturers Part Number | Y0-5SS |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |