Features:
- Shock absorbing foam protects delicate items
- Provides light cushioning and surface protection
- Moisture-resistant
Due to product size, not weight, it ships LTL (not UPS) only.
Model # :WBB546090
MPN #: FW116S12P
Weights & Dimensions
| Length | 1250 ft |
| Width | 12 in |
| Thickness | 1/16 in |
| Perforations | 12" |
Product Details
| Type | Perforated Air Foam Rolls |
| Material | Polyethylene |
| Package Quantity | 6 |
| Color | White |
| Bundle | 1 |
| Recyclable | Yes |