Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB39903

MPN #: 209C

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White, 8/Pack

Product Description
Insulated Shipping Kit, 8" x 6" x 9"

Maintains the insulation and integrity of your products that present temperature constraints.

  • Each kit includes a pre-assembled 200#/ECT-32 white corrugated carton with a seamless molder EPS foam container and a tight fitting lid
  • Shippers are light-weight and can be reused
  • Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions
  • 11-1/2" x 9-1/2" x 12-15/16" outside dimensions
  • Wall thickness is 1-1/2"


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units
125.95Save $4.00 (3%)
Buy 4+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width9-1/2 in
Height12-15/16 in
Inside Length8 in
Inside Width6 in
Inside Height9 in
Weight1 lbs
Thickness1-1/2 in

Product Details

TypeInsulated Shipping Kits
ColorWhite
MaterialCorrugate/Styrofoam
Package Quantity8
Manufacturers Part Number209C