Model # :WBB424115
MPN #: 5048BHT
1/2-13X3 Hex Tap Bolt A307 Fully Threaded Zinc, Pkg of 150
Write a Review
|
Questions & Answers (0)
Product Description
1/2-13X3 Hex Tap Bolt A307 Fully Threaded Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 1/2-13 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 150 |
| Manufacturers Part Number | 5048BHT |