Model # :WBB420880
MPN #: 5140BHT8
1/2-20 x 2-1/2 Hex Tap Bolt - Grade 8 - Fully Threaded - Zinc Yellow, - Pkg of 225
Write a Review
|
Questions & Answers (0)
Product Description
1/2-20X2 1/2 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$545.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 1/2-20 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Zinc Yellow |
| Package Quantity | 225 |
| Manufacturers Part Number | 5140BHT8 |