Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB420881

MPN #: 5156BHT8

1/2-20 x 3-1/2 Hex Tap Bolt - Grade 8 - Full Thread - Zinc Yellow - Pkg of 25

Product Description
1/2-20X3 1/2 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.

PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Size1/2-20
HeadHex

Product Details

Country of OriginImport
FinishZinc Yellow
Package Quantity25
Manufacturers Part Number5156BHT8