7/8-9X9 Hex Tap Bolt A307 Fully Threaded Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Model # :WBB426457
MPN #: 87144BHT
7/8-9X9 Hex Tap Bolt A307 Fully Threaded Zinc, Pkg of 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Size | 7/8-9 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 20 |
| Manufacturers Part Number | 87144BHT |