Model # :T9FB422058
MPN #: 5164BHT8
1/2-20 x 4 Hex Tap Bolt - Grade 8 - Full Thread - Zinc Yellow - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
1/2-20X4 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 1/2-20 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Zinc Yellow |
| Package Quantity | 25 |
| Manufacturers Part Number | 5164BHT8 |