Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB424109

MPN #: 3748BHT

3/8-16X3 Hex Tap Bolt A307 Fully Threaded Zinc, Pkg of 200

Product Description
3/8-16X3 Hex Tap Bolt A307 Fully Threaded Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size3/8-16
HeadHex

Product Details

Country of OriginImport
FinishZinc
Package Quantity200
Manufacturers Part Number3748BHT