Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bi-Torq

Model # :WBB438668

MPN #: IS-3PT-05-52-SR

BI-TORQ 1/2" 3-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

Product Description
The IS-3PT-05-52-SR is a pneumatically-actuated 1/2" full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The 3-piece design allows for easy maintenance without removing the end pieces from the pipeline. This version comes complete with a PN-52-SR spring return (air to open, spring to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.

PRICE
$335.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.15 in
Width3.72 in
Height7-19/64 in
Valve Size1/2 in

Product Details

End ConnectionsNPT
ActuatorPneumatic
Body MaterialSS
Type of ActuationSpring-Return
MaterialValve: 316SS; Actuator: Anodized Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports3-Way
Package Quantity1
Manufacturers Part NumberIS-3PT-05-52-SR
BrandBi-Torq