Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB438863

MPN #: IP-3WL-20-85-SR

BI-TORQ 2" 3-Way L-Port Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

Product Description
The IP-3WL-20-85-SR series 2" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an L-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. PTFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-85-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

PRICE
$1,219.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.35 in
Width4.84 in
Height7-13/32 in
Valve Size2 in

Product Details

End ConnectionsNPT
ActuatorPneumatic
Body MaterialBRASS
Type of ActuationSpring-Return
MaterialValve: Brass; Actuator: Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports3-Way
Package Quantity1
Manufacturers Part NumberIP-3WL-20-85-SR
BrandBi-Torq