Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bi-Torq

Model # :WBB438788

MPN #: IS-2P-15-200-E-A-4

BI-TORQ 1-1/2" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC

Product Description
The IS-2P-15-200-E-A-4 is an electrically-actuated 1-1/2" 2-piece, full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with a BI-200-A-4 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure.

PRICE
$699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8 in
Width4 in
Height6-7/16 in
Valve Size1-1/2 in
Diameter3/4 in

Product Details

End ConnectionsNPT
ActuatorElectric
Body MaterialSS
Series200 Series
Type of ActuationPneumatic
MaterialStainless Steel
Valve TypeBall
Actuated or ManualActuated
Number of Ports2-Way
Package Quantity1
Air ConnectionYes
Manufacturers Part NumberIS-2P-15-200-E-A-4
BrandBi-Torq