Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601995

MPN #: ASP-4BV

Arrow ASP-4BV, Pneumatic Breather Vent, Sintered Bronze, 40 Micron, 1/2” NPT, 150 PSI - Pkg Qty 10

Product Description
Arrow ASP-4BV, Pneumatic Breather Vent, Sintered Bronze, 40 Micron, 1/2" NPT, 150 PSI

Arrow Pneumatics Sintered Bronze Breather Vent - These breather vents have many applications, including vacuum relief or pressure equalization on gear boxes, oil tanks or reservoirs. Common uses can be found on single acting cylinders to prevent dirt and foreign particles from entering ports open to the atmosphere. Units have a nickel plated steel insert. All have standard pipe thread fittings for quick assembly and removal for cleaning. The filter element within the standard breather vent is rated for 40 micron filtration and can also be obtained with 20 or 90 micron filtration on special order.

Features & Benefits:
  • 1/2" NPT
  • Sintered bronze 40 micron breather vent
  • 150 PSI Max
  • Operating Temperature Range 35°F – 300°F


PRICE
$28.40  Sold in packages of 10 / $2.84 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in
Height7/8 in
Weight0.1 lbs
NPT outlet1/2 in

Product Details

TypeBreather Vent
ColorGold
Temperature Range35 to 300 °F
MaterialSintered Bronze
Micron Rating40 mic
DescriptionBreather Vent
Manufacturers Part NumberASP-4BV
PSI150 psi
BrandArrow Pneumatics