Arrow Super Quiet Flow Economy Silencer/Muffler SQF-3, Glass Filled Nylon, 3/8" NPT, 150 PSI - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3/8" Super Quiet Flow muffler incorporates a 50 mesh self-cleaning, stainless steel screen in a strong, protective glass-filled nylon housing. Offers great flow with low pressure drop while reducing noise levels.
PRICE
$46.50 Sold in packages of 5 / $9.30 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 3-27/64 in |
| Weight | 0.1 lbs |
| NPT outlet | 3/8 in |
Product Details
| Temperature Range | 35 to 120 °F |
| Type | Economy Silencer |
| Material | Glass Filled Nylon |
| Description | Super Quiet Flow Economy Silencer/Muffler |
| Color | Black |
| Manufacturers Part Number | SQF-3 |
| PSI | 150 psi |
| Brand | Arrow Pneumatics |