Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Maxitrol

Model # :WBB859587

MPN #: 325-3L-V 1/2

Maxitrol 1/2" Certified Line Regulator W/Vent Limiter 325-3L-V 1/2, Up To 140,000 BTU

Product Description
325 Series Pounds To Inches Regulators Are For Use On Residential, Commercial And Industrial Applications. The 325 Series Features A High Leverage Valve Linkage Assembly To Deliver Positive Dead-End Lock-Up. The Regulators Are Capable To Precise Regulating Control From Full Flow Down To Pilot Flow. Suitable For Natural, Manufactured, Mixed Gases, Liquefied Petroleum Gases, And LP Gas-Air Mixtures. To maintain certification, nothing should be changed on the regulator, which includes changing the spring or removing or adding a vent limiting device. If a regulator is modified, the yellow should be removed from the regulator. Note for customers that if they change the spring on an L series regulator it is no longer considered certified. Made in the USA.

PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/4 in
Height3-1/2 in
Weight0.9 lbs
Outlet Pressure in W.C. Inches7 - 11 in
Pipe Size1/2 in

Product Details

Max Inlet Pressure2 psi
ColorSilver
Capacity140 ft³/hr
Vent Limiter InstalledYes
Manufacturers Part Number325-3L-V 1/2
BTU140000
BrandMaxitrol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus