Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB1519344

MPN #: DS06-100-SUT-LF

Honeywell 1/2" DS06 Dialset Low Lead Pressure Regulating Valve - Single Union NPT

Product Description
Give your pressure gauge a rest. With the Honeywell DialSet Pressure Regulating Valve, you don't need a pressure gauge. The built-in adjustment dial eliminates the need for a gauge when adjusting the static pressure setting, but there is also an easily accessible gauge port on either side if you need it. This product has the capability to be installed by one individual and the reliability that helps to increase your profits through fewer callbacks. Plus, the DialSet PRV has the flexibility to work in a variety of applications, so you can reduce your inventory. No gauge is needed to install it or set the static pressure - eliminating the need for a second person. Noncorroding unitized cartridge. Contains all working parts and is easily replaceable. Outlet adjustment range of 25PSI to 90PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications. 1/4" NPT tap accessible from both sides to validate output. Built in strainer to simplify maintenance.

PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2

Product Details

Temperature Range140 Max °F
MaterialBronze
Valve TypePressure Regulating
Connection StyleSingle Union NPT
Manufacturers Part NumberDS06-100-SUT-LF
Max PSI90 psi
BrandHoneywell