Global Industrial
Model # :WBRP7006
1/2 HP Motor For Global Industrial 30" Deluxe Pedestal Fan Model 652299Y Yellow
|
Questions & Answers (0)
Product Description
GLOBAL REPLACEMENT MOTORS
1/2 HP Motor for 30" Deluxe Pedestal Fan with Yellow Finish (Model # 652299Y)
Replace your global fan motor with this replacement. Global's 3-speed industrial motor powers fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Motors for Pedestal Fans feature a control dial for 3-speed operation. Includes 18'L SJT-type power cord. 120V. UL listed. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load. FOR USE WITH FANS MANUFACTURED BEFORE 2026.
1/2 HP Motor for 30" Deluxe Pedestal Fan with Yellow Finish (Model # 652299Y)
Replace your global fan motor with this replacement. Global's 3-speed industrial motor powers fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Motors for Pedestal Fans feature a control dial for 3-speed operation. Includes 18'L SJT-type power cord. 120V. UL listed. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load. FOR USE WITH FANS MANUFACTURED BEFORE 2026.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| RPM | 920/1000/1100 rpm |
| Horsepower | 1/2 HP |
| Color | Yellow |
| Number of Speeds | 3 |
| Amperage | 3.2 A |
| For Use With | 652299Y Pre-2026 |
| Motor Type | PSC Ball Bearing |
| Voltage | 120 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Oscillating |
| Features | Rotary Switch |
| Manufacturers Part Number | RP7006 |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |