Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589727

MPN #: 2400

Exair 2400, 1/2 In. Super Air Wipe Only

Product Description
EXAIR's Super Air Wipe™ provides a high volume, high velocity airflow that is uniformly ejected from the 360° of its inner diameter. The airstream attaches itself to the material running through it to effectively wipe, clean or dry surfaces. Air consumption and noise are low. The split design of the Super Air Wipe unlatches easily to eliminate threading. The Super Air Wipe is available in aluminum or stainless steel. All models include stainless steel screws and shims.

Applications:
  • Drying After Washing, Cleaning, Plating Or Coating
  • Blowoff Dust And Contaminants
  • Cool Hot Extruded Shapes
  • Uniformly Wipe Surfaces
  • Dry Extruded Profiles, Rod And Medical Tubing
  • Blow Excess Water From Automotive Door Gaskets
  • Remove Excess Coating, Water And Oil
  • Dry Tube, Hose, Wire, Fiber Optics
  • Minimize Solution Loss Due To Drag-Out
  • Clean Paint Gun Tips
  • Dry Screen Printed Or Ink Jetted Surfaces
  • Clean strips and ribbon
Advantages:
  • Quiet
  • Low Air Consumption
  • Uniform Airflow Across The Entire Diameter
  • No Electricity, No Moving Parts
  • Non-Contact - No Wiper Blade
  • Split Design - Compact, Rugged, Easy To Install
  • Lightweight, Low Profile
  • Tapped Holes For Mounting
  • Variable Force And Flow
  • Meets OSHA Maximum Dead End Pressure And Noise Requirements


PRICE
$425.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1.13 in
Weight2 lbs
Diameter3.25

Product Details

CFM13.9 CFM
Air Inlet Thread Size (NPT)1/4" in
Male/Female ThreadFemale
Noise Level75
MaterialAluminum
Package TypeBox
Manufacturers Part Number2400
PSI250 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant