Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB994018

MPN #: 4710L

Urrea SAE Deep Socket, 4710L, 1/4" Drive, 5/16" Socket, 2" Long, 6 Pt

Product Description
The URREA long hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, allowing the socket to reach the nut. The 6-point design provides greater contact with the nut and/or screw walls thanks to its Super Drive® lobular geometry, featuring a 60° recovery angle. The socket's drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets.

PRICE
$3.81

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Weight0.1 lbs
Socket Depth StyleDeep
Size5/16 in
Opening Size5/16 in
Drive Size1/4 in

Product Details

TypeHand Socket
Measuring SystemSAE (Fractional)
ColorSilver
Socket/Wrench Points6
Impact ApprovedNo
Manufacturers Part Number4710L
BrandUrrea

Compliance & Certifications

CertificationsFEDERAL GGG-W-641E ASME B 107.1 DIN 3124