1/2" Plated Steel King Nipple
Write a Review
|
Questions & Answers (0)
Product Description
King nipples are constructed of plated steel for rust resistance. Used for low pressure suction and discharge hoses with the handling of water and other various liquids. Male pipe threads are the same as the hose I.D. allowing it to grip the tube of the hose firmly to prevent any leaking. Required clamps to attach to hose.
PRICE
$2.43
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
| Size | 1/2 |
| Coupling Size | 1/2" |
Product Details
| Material | Plated Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 43050555 |
| Brand | Apache Hose & Belting |