Independent Metal Strap Stainless Steel Wing Seals, 3/8" Strap Width, Silver, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
These wing seals are designed especially for sign and signal mounting. The seals are made of stainless steel for durability. They are packed as 100 pieces per box.
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 3/8 in |
Product Details
| Style | Closed |
| Type | Seals |
| Applicable Materials | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Color | Silver |
| Seal Type | Wing Seal |
| Manufacturers Part Number | 03-SS |
| Brand | Independent Metal Strapping |