Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
WPPO

Model # :WBB3108170

MPN #: WKA-PC01

WPPO 5" Deluxe Roller Pizza Cutter

Product Description
Once you use our new heavy duty hand held roller pizza cutters, you will never go back to your old way. This is no joke, by far the best cutter you will ever use. Sturdy construction, Sharp stainless steel blade, Ergonomic designed grip, Safety shield and it can be dismantled for easy cleaning. This is the real deal, not a cheap imitation.

PRICE
$19.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth1 in
Height5 in

Product Details

MaterialStainless Steel
Package Quantity1
DescriptionDeluxe Roller Pizza Cutter
Manufacturers Part NumberWKA-PC01
ShapeRound
BrandWPPO