American Metalcraft PIZG3 - Pizza Cutter, 4" Wheel, Stainless Steel Wheel, Plastic Green Handle
Write a Review
|
Questions & Answers (0)
Product Description
Pizza Cutter, 4" Wheel, S/S Wheel, Plastic Green Handle
Plastic Handle Pizza Cutters, Heavy duty 1-piece molded plastic handles, stainless steel wheels. 4" (10.2 cm) Wheel w/Green Handle
Plastic Handle Pizza Cutters, Heavy duty 1-piece molded plastic handles, stainless steel wheels. 4" (10.2 cm) Wheel w/Green Handle
PRICE
$17.25
13
13
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 4 in |
| Height | 3/4 in |
| Diameter | 4 in |
Product Details
| Material | Stainless Steel |
| Handle | Green Plastic |
| Package Quantity | 1 |
| Description | Pizza Cutter |
| Manufacturers Part Number | PIZG3 |
| Brand | American Metalcraft |