American Metalcraft APC2 - Pizza Cutter, 2-5/8" Stainless Steel Wheel
|
Questions & Answers (0)
Product Description
Aluminum handle pizza cutter Heavy cast aluminum handle with a stainless steel cutter.
PRICE
$15.75
16
16
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Diameter | 2-5/8 in |
Product Details
| Material | Stainless Steel |
| Handle | Cast Aluminum |
| Package Quantity | 1 |
| Description | Pizza Cutter |
| Manufacturers Part Number | APC2 |
| Brand | American Metalcraft |