Dexter Russell 18030 - Pizza Cutter, High Carbon Steel, Aluminum Handle, 2.75"L
Write a Review
|
Questions & Answers (0)
Product Description
Pizza roller S3A Features a formed, easy-to-clean Aluminum handle. Replaceable blades are manufactured from quality stainless steel, are precision ground, mounted on a bushing for smooth rolling action, and excel in commercial use. Made in USA.
PRICE
$24.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Diameter | 2-3/4 in |
| Blade Length | 2-3/4 in |
Product Details
| Material | High Carbon Steel |
| Handle | Aluminum |
| Description | Pizza Cutter |
| Series | Dexter Traditional |
| Manufacturers Part Number | 18030 |
| Brand | Dexter Russell |