Milton s-1817 G Style Industrial Plug 1/2" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1817 G Style Industrial Plug 1/2" MNPT
1/2" MNPT G style plugs are made of case hardened steel and are plated to resist rust. Milton G style couplers and plugs offer 1/2" basic flow size and a maximum of 300 PSI. With air flow of up to 99 SCFM G style couplers are perfect for applications that require over 60 SCFM.
1/2" MNPT G style plugs are made of case hardened steel and are plated to resist rust. Milton G style couplers and plugs offer 1/2" basic flow size and a maximum of 300 PSI. With air flow of up to 99 SCFM G style couplers are perfect for applications that require over 60 SCFM.
PRICE
$6.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.46 in |
| Width | 0.88 in |
| Height | 0.88 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/2 in |
Product Details
| Interchange | Industrial 1/2" body |
| CFM | 99 CFM |
| Connection Configuration | 1/2 Male NPT |
| Style | G-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1817 |
| Brand | Milton |