Milton s-211 M Style Industrial Coupler and Plug Kit 5 piece 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-211 M Style Industrial Coupler and Plug Kit 5 piece 5 Pack
Five piece M style coupler kit includes various couplers and plugs with a 1/4" basic flow size. Milton M style Kwik Change couplers are made of brass while the M style Kwik Change couplers are made of case hardened steel and are plated to resist rust. This collection of couplers plugs will interchange with all manufacturers who comply with the dimensional requirements of military specification MIL-C-4109. Kit includes one 1/4" FNPT coupler three 1/4" MNPT plugs and one 1/4" FNPT plug. M style couplers and plugs offer up to 300 PSI and has an air flow of 40 SCFM.
Five piece M style coupler kit includes various couplers and plugs with a 1/4" basic flow size. Milton M style Kwik Change couplers are made of brass while the M style Kwik Change couplers are made of case hardened steel and are plated to resist rust. This collection of couplers plugs will interchange with all manufacturers who comply with the dimensional requirements of military specification MIL-C-4109. Kit includes one 1/4" FNPT coupler three 1/4" MNPT plugs and one 1/4" FNPT plug. M style couplers and plugs offer up to 300 PSI and has an air flow of 40 SCFM.
PRICE
$16.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 0.4 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 NPT |
| Style | M-Style Kit |
| Made in the USA | Yes |
| Material | Brass, Steel |
| Package Quantity | 5 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-211 |
| Brand | Milton |