Peerless™ 8056635 1/2" Quick Link - 10/Carton - Not for use for overhead lifting - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
1/2" quick link 10/ctn, Working Load Limit 2650 lbs
Note: Not for use for overhead lifting.
Note: Not for use for overhead lifting.
PRICE
$76.00 Sold in packages of 10 / $7.60 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | YD yd |
| Weight Capacity | 2650 lbs |
| Weight | 0.5 lbs |
| Inner Width | 7/8 mm |
| Material Diameter - Chain Size | 1/2 |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | China |
| Material | Low Carbon Steel |
| Construction Type | Connectors & Links |
| Description | Quick Links |
| Package Quantity | 10 |
| Manufacturers Part Number | 8056635 |
| Grade | Grade 43 |
| Brand | Peerless |