- Forged carbon steel, Quenched and Tempered
- Self-colored, painted red
- Meets Federal Specification RR-C-271D Type VI
Crosby Link Weldless Ring 1" X 4", 10800 LBS WLL S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 1 in |
| Weight | 4 lbs |
| Chain Size | 1 X 4 in |
| Inner Width | 4 mm |
| Material Diameter - Chain Size | 1 |
| Working Load Weight Limit | 10,800 lbs |
Product Details
| Type | Link |
| Color | Red |
| Material | Carbon |
| Manufacturers Part Number | 1013824 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |