- Each base has a Product Identification Code (PIC) for material traceability, the name CROSBY or CG, and a size forged into it.
- Based on the catalog breaking strength of wire rope, Crosby wire rope clips have an efficiency rating of 80% for 1/8" - 7/8" sizes, and 90% for sizes 1" through 3-1/2".
- Entire Clip-Galvanized to resist corrosive and rusting action.
- Sizes 1/8" through 2-1/2" and 3" have forged bases.
- All Clips are individually bagged or tagged with proper application instructions and warning information.
- Clip sizes up through 1-1/2" have rolled threads.
- Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these wire rope clips meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- Look for the Red-U-Bolt®, your assurance of Genuine Crosby Clips.
Crosby G-450 Galvanized Clip Drop Forged 1"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 yd |
| Width | 3.47 in |
| Weight | 3 lbs |
| Material Diameter - Chain Size | 1 |
| Inner Width | 1-7/8 mm |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 1010239 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |