Arrow Standard Coalescing Filter F554FW, Zinc Bowl, 1/2" NPT, 175 PSI
Write a Review
|
Questions & Answers (0)
Product Description
1/2" standard coalescing filter, metal bowl with sight, auto drain, .03 micron, 37 SCFM, 250 PSI max
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 7-5/8 in |
| Weight | 2 lbs |
| NPT outlet | 1/2 in |
Product Details
| Bowl Type | Zinc |
| Type | Standard |
| CFM | 37 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Flow | 37 SCFM |
| Material | Zinc |
| Micron Rating | 0.03 mic |
| Description | Standard Coalescing Filter |
| Manufacturers Part Number | F554FW |
| PSI | 175 psi |
| Brand | Arrow Pneumatics |