Arrow Intermediate Particulate Filter F332w, Metal Bowl, 1/4" Npt, 250 Psi - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
1/4" Intermediate filter, metal bowl with sight, 40 micron, 30 SCFM, 250 PSI max
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 5-1/2 in |
| Weight | 3 lbs |
| NPT outlet | 1/4 in |
Product Details
| Bowl Type | Metal |
| Type | Intermediate |
| CFM | 30 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Flow | 30 SCFM |
| Material | Zinc |
| Micron Rating | 40 mic |
| Description | Intermediate Particulate Filter |
| Manufacturers Part Number | F332W |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |