Features
J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 0.94" Hole Depth
Write a Review
|
Questions & Answers (0)
Product Description
Nylon plastic hand knobs are an economical choice, yet offer top quality and ergonomic styling.
FeaturesHand knob: Black matte glass filled nylon plastic Tapped inserts: Zinc plated steel, molded-in
Features
PRICE
$1.13
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hub Diameter | 0.55" |
| Knob Diameter | 1.26 in |
| Hole/Thread Depth | 0.94" |
Product Details
| Type | Hand Knob |
| Material | Plastic |
| Manufacturers Part Number | 6336.4-ST-32-1/4X20-24 |
| Hole Size/Thread | 1/4-20 |
| Brand | J.W. Winco |