Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :T9FB1033044

MPN #: 817.2-4-6-M8X1-B

Indexing Plunger Long Knob w/o Rest Black 4.0x12.0N Pressure M8x1 Thread 4x6mm Pin

Product Description
GN 817.2 indexing plungers are identical to GN 817 but with a longer knob. This Type, includes a rest position and is used in applications where the plunger must not protrude continually. In that case, the knob is retracted and afterwards turned by 90 degrees. A notch keeps the plunger in this position. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.

Features
  • Threaded body: Stainless steel, European standard 1.4305 (American standard 303 series)
  • Plunger pin: Stainless steel, ground and chemically nickel plated
  • Knob: Matte black glass fiber reinforced nylon plastic, not removable
  • Lock nut: Stainless steel, European Standard No. 1.4301 (American Standard Series 304), DIN 439 / ISO 8675


  • PRICE
    $14.25

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 mm
    Pin Length6 mm in
    Pin Diameter4 mm in
    Thread SizeM8 x 1.0 in
    Thread Length16 mm in
    Knob Diameter16 mm in

    Product Details

    Nose MaterialSteel
    TypeLong Knob w/o Rest Position
    Body MaterialBlack Oxide Steel
    DescriptionIndexing Plunger
    Manufacturers Part Number817.2-4-6-M8X1-B
    Lock OutNo
    End Pressure Start4.0 N
    End Pressure Full12.0 N
    Lock NutNo
    BrandJ.W. Winco