Features:
- Simple installation
- Compact design for storage upon use
- Durable for everyday use
- Lightweight for easy handling
Weights & Dimensions
| Length | 12 in |
| Size | 1-5/8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Material | Steel |
| Package Quantity | 6 |
| Series | AS |
| Manufacturers Part Number | AS-HDA-12-6PK |
| Anchor Type | Asphalt Anchor |
| Brand | Vestil |